discount codeFree shipping over 300

Applied at checkout

Husky VIII Heavy Duty Diesel Nozzle w/Full Grip Guard & Spout Bushing- 173312-04

Husky VIII Heavy Duty Diesel Nozzle w/Full Grip Guard & Spout Bushing- 173312-04

Item #: WBB1872060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$157.98 up to 21% OFF

Price: $124.95

Quantity

Popular item in this category

Customers Also Viewed

Husky VIII Heavy Duty Diesel Nozzle w/Full Grip Guard & Spout Bushing, Black - 173312-04

The Husky 173312-04 New VIII Heavy Duty Diesel Nozzle VIII nozzle shuts off when the gas tank is full. Spout is reinforced with thick aluminum bushing that retains spout spring and keeps spout from rounding-in. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Comes standard with VIII nozzle (heavy duty diesel without hold open clip, full grip guard, black hand guard, #1808 waffle splash guard and spout bushing. The Husky 173312-04 New VIII Heavy Duty Diesel Nozzle comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/4
  • WIDTH INCHES3-1/2
  • LENGTH INCHES11-1/2
  • SIZE--
  • STYLEVIII
  • TYPEAutomatic Shut-Off Nozzle
  • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard
  • MAX PSI150
  • FLOW RATE75 GPM
  • WEIGHT LBS4.6
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER173312-04
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky VIII Heavy Duty Diesel Nozzle w/Full Grip Guard & Spout Bushing- 173312-04

Husky VIII Heavy Duty Diesel Nozzle w/Full Grip Guard & Spout Bushing- 173312-04

Item #: WBB1872060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top