discount codeFree shipping over 300

Applied at checkout

Husky VIIIS HD Press Active Diesel Noz w/Waffle Splash Guard, 1"x11'9" Hardwall Whip Hose-10698-03

Husky VIIIS HD Press Active Diesel Noz w/Waffle Splash Guard, 1"x11'9" Hardwall Whip Hose-10698-03

Item #: WBB1872085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$513.84 up to 22% OFF

Price: $399.95

Quantity

Popular item in this category

Customers Also Viewed

Husky VIIIS Heavy Duty Press Active Diesel Nozzle w/Waffle Splash Guard, 1" x 11'9" Hardwall Whip Hose, Green -10698-03

The Husky 010698-03 VIIIS Heavy Duty Pressure Activated Diesel Nozzle with Waffle Splash Guard can be configured for new installs. This model is 100% continuity and pressure tested and features chrome plated brass fittings, a multi-plane Husky swivel and UL listed components. This model features plated brass fittings, UL listed components and is 100% continuity and pressure tested. Comes standard with VIIIS heavy duty diesel pressure activated nozzle with waffle splash guard, multi-plane swivel, non-reconnectable safe-T-break, 1" x 10-foot hardwall curb hose and 1" x 9" hardwall whip hose. Stage II decommissioning ready and can be configured for new installs. Pre-fabricated hanging hardware assembly. The Husky 010698-03 VIIIS Heavy Duty Pressure Activated Diesel Nozzle with Waffle Splash Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES16-1/2
  • WIDTH INCHES17-1/5
  • LENGTH INCHES12
  • SIZE1" x 11'9"
  • STYLEVIIIS
  • TYPEComplete Curb Hose Kit
  • DESCRIPTIONHeavy Duty Diesel Nozzle w/Waffle Splash Guard, Hardwall Whip Hose
  • HOSE LENGTH FEET10
  • MAX PSI150
  • FLOW RATE75 GPM
  • WEIGHT LBS13.99
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum/Nitrile/Hypalon
  • COLOR FINISHGreen
  • MANUFACTURERS PART NUMBER010698-03
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky VIIIS HD Press Active Diesel Noz w/Waffle Splash Guard, 1"x11'9" Hardwall Whip Hose-10698-03

Husky VIIIS HD Press Active Diesel Noz w/Waffle Splash Guard, 1"x11'9" Hardwall Whip Hose-10698-03

Item #: WBB1872085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top