Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky VIIIS Heavy Duty Press Active Diesel Nozzle w/3-Notch Hold Open Clip, Spout Bushing -651910-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky VIIIS Heavy Duty Press Active Diesel Nozzle w/3-Notch Hold Open Clip, Spout Bushing -651910-04

Item #: WBB1872031

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $288.86 Save up to 22%
Price: $ 224.95
Product Information
Customer Review
Product Q&A
Accessories
Husky VIIIS Heavy Duty Press Active Diesel Nozzle w/3-Notch Hold Open Clip, Spout Bushing, Black - 651910-04

The Husky 651910-04 New VIIIS Heavy Duty Pressure Activated Diesel Nozzle shuts off when the gas tank is full. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Contains a poppet disc seal designed to prevent fuel leakage from the main seal in extreme cold weather. Nozzle can get flow rates up to 75-GPM and 341-LPM. Standard nozzle spout is reinforced with a thick aluminum bushing that holds the spout spring in place and keeps the spout from rounding in. Comes with VIIIS nozzle, pressure activated (heavy duty diesel), three notch hold open clip, full grip guard, black hand guard, #1808 waffle splash guard, cold weather seals and spout bushing. The Husky 651910-04 New VIIIS Heavy Duty Pressure Activated Diesel Nozzle comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/4
    • WIDTH INCHES3-1/2
    • LENGTH INCHES11-1/2
    • SIZE--
    • STYLEVIIIS
    • TYPEAutomatic Shut-Off Nozzle
    • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Spout Bushing
    • MAX PSI150
    • FLOW RATE75 GPM
    • WEIGHT LBS4.57
    • PACKAGE QUANTITY1
    • CONSTRUCTIONAluminum
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER651910-04
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!