discount codeFree shipping over 300

Applied at checkout

Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie - 1806-03

Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie - 1806-03

Item #: WBB1871829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.42 up to 7% OFF

Price: $11.50

Quantity

Popular item in this category

Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie - 1806-05

Usually ships in 5 to 8 days

Not Yet Rated

$11.50

Customers Also Viewed

Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie, Green - 1806-03

The Husky 001806-03 X, XS, XFS, E85 Full Grip Nozzle Reguard with Zip Tie X, XS, XFS Nozzles Nozzle Guards, Nozzle Reguards, Waffle Splash Guards and Safe-T-Break Guards are to be ordered with the corresponding color option added to the model number. A safety and warning logo will be printed on all nozzle guards and nozzle Reguards. The E85 logo is available on all nozzle guards, nozzle reguards and Safe-T-Break guards upon request. The Husky 001806-03 X, XS, XFS, E85 Full Grip Nozzle Reguard with Zip Tie comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES9
  • SIZE3/4" NPT
  • STYLEX, XS, XFS E85
  • TYPENozzle Guard - Reguard
  • DESCRIPTIONFull Grip Reguard w/Zip Tie
  • MAX PSI--
  • WEIGHT LBS0.31
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISHGreen
  • MANUFACTURERS PART NUMBER001806-03
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie - 1806-03

Husky X, XS, XFS E85 Full Grip Reguard w/Zip Tie - 1806-03

Item #: WBB1871829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top