Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XFS Light Duty Diesel Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 503403N-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XFS Light Duty Diesel Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 503403N-04

Item #: WBB1872051

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.04 Save up to 20%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XFS Light Duty Diesel Nozzle w/3-Notch Hold Open Clip & Full Grip Guard, Black - 503403N-04

The Husky 503403N-04 New XFS Light Duty Diesel Nozzle with 3-Notch Hold Open Clip features a full grip guard and automatic shut-off for farm, 12-volt skid tanks and consumer pump applications. Strong, improved flow up to 18-gpm and 68.1-Lpm. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Automatic shut-off nozzle for farm, 12-Volt skid tanks and consumer pump applications. Features a built-in hook and fits "holster lock" skid tank pumps. Comes with XFS nozzle, light duty diesel with three notch hold open clip and full grip guard, without hanging hook. The Husky 503403N-04 New XFS Light Duty Diesel Nozzle with 3-Notch Hold Open Clip comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • SIZE--
    • STYLEXFS
    • FLOW RATE15 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlack
    • LENGTH INCHES10-1/2
    • DESCRIPTIONLight Duty Diesel Nozzle w/3-Notch Hold Open Clip & Full Grip Guard
    • MANUFACTURERS PART NUMBER503403N-04
    • WEIGHT LBS3.63
    • WIDTH INCHES3
    • CONSTRUCTIONAluminum
    • MAX PSI150
    • TYPEDiesel Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!