Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-02

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-02

Item #: WBB1871957

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.56 Save up to 20%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook, Red - 337004N-02

The Husky 337004N-02 New XFS Unleaded Nozzle with 3-Notch Hold Open Clip, Full Grip Guard and Hanging Hook Unleaded nozzle with NPTF threads, 3-notch hold open clip, full grip guard and hook. Automatic shut-off nozzle for farm, 12-volt skid tanks and consumer pump applications. Strong, improved flow up to 18-gpm and 68.1-Lpm. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Stream Shaper reduces turbulence for straighter fuel flow and less splashback spillage. Not for use with Gravity Tanks. The Husky 337004N-02 New XFS Unleaded Nozzle with 3-Notch Hold Open Clip, Full Grip Guard and Hanging Hook comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • WIDTH INCHES3
    • LENGTH INCHES10-1/2
    • SIZE--
    • STYLEXFS
    • TYPEUnleaded Nozzle
    • DESCRIPTIONUnleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook
    • MAX PSI150
    • FLOW RATE15 GPM
    • WEIGHT LBS3
    • PACKAGE QUANTITY1
    • CONSTRUCTIONAluminum
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER337004N-02
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!