Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XS LD Pressure Activated Diesel Multi-Plane Swivel 5/8" x 11'9" Hardwall Whip Hose - 10597-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XS LD Pressure Activated Diesel Multi-Plane Swivel 5/8" x 11'9" Hardwall Whip Hose - 10597-04

Item #: WBB1872016

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.70 Save up to 22%
Price: $ 255.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XS Light Duty Pressure Activated Diesel Multi-Plane Swivel 5/8" x 11'9" Hardwall Whip Hose, Black - 10597-04

The Husky 010597-04 XS Light Duty Pressure Activated Diesel Nozzle with Multi-Plane Swivel can be configured for new installs. This model is 100% continuity and pressure tested and features chrome plated brass fittings, a multi-plane Husky swivel and UL listed components. Comes standard with XS light duty diesel pressure activated nozzle, multi-plane swivel, reconnectable safe-T-break, 5/8" x 10-foot hardwall curb hose and 5/8" x 9" hardwall whip hose. Stage II decommissioning ready and can be configured for new installs. Pre-fabricated hanging hardware assembly. The Husky 010597-04 XS Light Duty Pressure Activated Diesel Nozzle with Multi-Plane Swivel comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES19
    • SIZE5/8" x 11'9"
    • STYLEXS
    • FLOW RATE15 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlack
    • HOSE LENGTH FEET10
    • LENGTH INCHES12
    • DESCRIPTIONLight Duty Diesel Multi-Plane Swivel, Hardwall Whip Hose
    • MANUFACTURERS PART NUMBER010597-04
    • WEIGHT LBS9.22
    • WIDTH INCHES2-1/2
    • CONSTRUCTIONAluminum/Nitrile/Hypalon
    • MAX PSI150
    • TYPEComplete Curb Hose Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!