Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XS Press Activ Unld Noz w/3-Notch Hold Open Clip, 1808 Waffle Splash, Flo-Equalizer-159544-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XS Press Activ Unld Noz w/3-Notch Hold Open Clip, 1808 Waffle Splash, Flo-Equalizer-159544-04

Item #: WBB1871859

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.75 Save up to 21%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XS Press Activ Unld Nozzle w/3-Notch Hold Open Clip, 1808 Waffle Splash, Flo-Equalizer, Black - 159544-04

The Husky 159544-04 New XS Pressure Activated Unleaded Nozzle with 3-Notch Hold Open Clip Nozzle shuts off when the pump shuts off, gas tank is full, lever is opened before the pump is turned on or the leak detector has not completed the test cycle. Stainless steel spout bushing keeps spout tip round and acts as a captive fastener to prevent tip-end sensor damage. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Stream Shaper reduces turbulence for straighter fuel flow and less splashback spillage. Comes standard with XS nozzle, pressure activated, unleaded with three notch hold open clip, full grip guard, #1808 waffle splash guard and flo-equalizer. The Husky 159544-04 New XS Pressure Activated Unleaded Nozzle with 3-Notch Hold Open Clip comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • SIZE--
    • STYLEXS
    • FLOW RATE15 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlack
    • LENGTH INCHES11
    • DESCRIPTIONUnleaded Nozzle w/3-Notch Hold Open Clip, 1808 Waffle Splash, Flo-Equalizer
    • MANUFACTURERS PART NUMBER159544-04
    • WEIGHT LBS3.23
    • WIDTH INCHES3
    • CONSTRUCTIONDie Cast Aluminum
    • MAX PSI150
    • TYPEFuel Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!