discount codeFree shipping over 300

Applied at checkout

Husky XS Press Activated Unlead Noz w/Waffle Splash Guard 3/4"x10'9" Wirebraid Whip Hose - 10674-04

Husky XS Press Activated Unlead Noz w/Waffle Splash Guard 3/4"x10'9" Wirebraid Whip Hose - 10674-04

Item #: WBB1871981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$328.14 up to 22% OFF

Price: $254.95

Quantity

Customers Also Viewed

Husky XS Press Activated Unlead Nozzle w/Waffle Splash Guard 3/4" x 10'9" Wirebraid Whip Hose, Black - 10674-04

The Husky 010674-04 XS Pressure Activated Unleaded Nozzle with Waffle Splash Guard can be configured for new installs. This model is 100% continuity and pressure tested and features chrome plated brass fittings, a multi-plane Husky swivel and UL listed components. Comes standard with XS unleaded pressure activated nozzle with waffle splash guard, multi-plane swivel, reconnectable safe-T-break, 3/4" x 9-foot wirebraid curb hose and 3/4" x 9" wirebraid whip hose. Stage II decommissioning ready and can be configured for new installs. Pre-fabricated hanging hardware assembly. The Husky 010674-04 XS Pressure Activated Unleaded Nozzle with Waffle Splash Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES19
  • WIDTH INCHES2-1/2
  • LENGTH INCHES11
  • SIZE3/4" x 10'9"
  • STYLEXS
  • TYPEComplete Curb Hose Kit
  • DESCRIPTIONUnleaded Nozzle w/Waffle Splash Guard, Wirebraid Whip Hose
  • HOSE LENGTH FEET9
  • MAX PSI150
  • FLOW RATE15 GPM
  • WEIGHT LBS9.02
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum/Nitrile/Hypalon
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER010674-04
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky XS Press Activated Unlead Noz w/Waffle Splash Guard 3/4"x10'9" Wirebraid Whip Hose - 10674-04

Husky XS Press Activated Unlead Noz w/Waffle Splash Guard 3/4"x10'9" Wirebraid Whip Hose - 10674-04

Item #: WBB1871981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top