discount codeFree shipping over 300

Applied at checkout

Husky XS Pressure Activated Unleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 159504-05

Husky XS Pressure Activated Unleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 159504-05

Item #: WBB1871795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.36 up to 21% OFF

Price: $77.95

Quantity

Popular item in this category

Customers Also Viewed

Husky XS Pressure Activated Unleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard, Yellow - 159504-05

The Husky 159504-05 New XS Pressure Activated Unleaded Nozzle with Three Notch Hold Open Clip and Full Grip Guard has an automatic shut-off nozzle for full-service and self-service stations. Aluminum reinforced spoutbushing keeps spout tip round and acts as a captive fastener to prevent tip end sensor damage. Equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Stream Shaper reduces turbulence for straighter fuel flow and less splashback spillage. The Husky 159504-05 New XS Pressure Activated Unleaded Nozzle with Three Notch Hold Open Clip and Full Grip Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES9-1/2
  • SIZE--
  • STYLEXS
  • TYPEUnleaded Nozzle
  • DESCRIPTIONUnleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard
  • MAX PSI150
  • FLOW RATE15 GPM
  • WEIGHT LBS3.13
  • PACKAGE QUANTITY1
  • CONSTRUCTIONDie Cast Aluminum
  • COLOR FINISHYellow
  • MANUFACTURERS PART NUMBER159504-05
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky XS Pressure Activated Unleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 159504-05

Husky XS Pressure Activated Unleaded Nozzle w/3-Notch Hold Open Clip & Full Grip Guard - 159504-05

Item #: WBB1871795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top