Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XS Pressure Activated Unleaded Nozzle w/Waffle Splash Guard - 10515-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XS Pressure Activated Unleaded Nozzle w/Waffle Splash Guard - 10515-04

Item #: WBB1872063

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.95 Save up to 22%
Price: $ 271.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XS Pressure Activated Unleaded Nozzle w/Waffle Splash Guard, Black - 10515-04

The Husky 010515-04 XS Pressure Activated Unleaded Nozzle with Waffle Splash Guard can be configured for new installs. This model is 100% continuity and pressure tested and features chrome plated brass fittings, a multi-plane Husky swivel and UL listed components. Comes standard with XS unleaded pressure activated nozzle with waffle splash guard, multi-plane swivel, reconnectable safe-T-break, 3/4" x 13-foot wirebraid curb hose and 3/4" x 9" wirebraid whip hose. Stage II decommissioning ready and can be configured for new installs. Pre-fabricated hanging hardware assembly. The Husky 010515-04 XS Pressure Activated Unleaded Nozzle with Waffle Splash Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES19
    • SIZE--
    • STYLEXS
    • FLOW RATE15 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlack
    • HOSE LENGTH FEET13
    • LENGTH INCHES11
    • DESCRIPTIONUnleaded Nozzle w/Waffle Splash Guard
    • MANUFACTURERS PART NUMBER010515-04
    • WEIGHT LBS10.65
    • WIDTH INCHES2-1/2
    • CONSTRUCTIONAluminum
    • MAX PSI150
    • TYPEComplete Curb Hose Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!