Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 1"M NPTF x 12' EagleFlex Wirebraid Black Gas Hose w/Permanent Couplings - CP16WB12

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Husky 1"M NPTF x 12' EagleFlex Wirebraid Black Gas Hose w/Permanent Couplings - CP16WB12

Item #: WBB1872003

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.54 Save up to 27%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Husky 1"M NPTF x 12' EagleFlex Wirebraid Black Gas Hose w/Permanent Couplings, Black - CP16WB12

The Husky CP16WB12 1" M NPTF By 12-Foot EagleFlex Wirebraid Black Gasoline Hose with Permanent Couplings is recommended anywhere a hardwall or softwall hose is inappropriate. This hose is recommended for all gasohol blends, diesel, leaded, unleaded gasoline, E15 Ethanol and B-20 Biodiesel. The CP16WB12 provides full flow with no internal spring guards and will withstand full suction and is resistant to crushing and stands up to run-over. All curb pump hose assemblies are 100% pressure tested, inspected for electrical continuity and sample pull tested. The Husky CP16WB12 1" M NPTF By 12-Foot EagleFlex Wirebraid Black Gasoline Hose with Permanent Couplings comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES19
    • SIZE1"M NPTF x 12'
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlack
    • HOSE LENGTH FEET12
    • LENGTH INCHES144
    • DESCRIPTIONGas Hose
    • MANUFACTURERS PART NUMBERCP16WB12
    • WEIGHT LBS6.38
    • WIDTH INCHES2-1/2
    • CONSTRUCTIONBlack Nitrile
    • MAX PSI150
    • COUPLING SIZE--
    • TYPEEagleFlex Wirebraid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!