discount codeFree shipping over 300

Applied at checkout

Husky 3/4"M NPTF x 9-1/2' EagleFlex Black Hardwall Gas Hose w/Permanent Couplings - CP12HW09.5

Husky 3/4"M NPTF x 9-1/2' EagleFlex Black Hardwall Gas Hose w/Permanent Couplings - CP12HW09.5

Item #: WBB1871984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.96 up to 25% OFF

Price: $54.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 3/4"M NPTF x 9-1/2' EagleFlex Black Hardwall Gas Hose w/Permanent Couplings, Black - CP12HW09.5

The Husky CP12HW09.5 3/4" M NPTF By 9-1/2-Foot EagleFlex Black Hardwall Gasoline Hose with Permanent Couplings is recommended anywhere a hardwall hose is required. This hose is recommended for all gasohol blends, diesel, leaded, unleaded gasoline, E15 Ethanol and B-20 Biodiesel. The CP12HW09.5 is designed for durability, flexibility and easy handling. All curb pump hose assemblies are 100% pressure tested, inspected for electrical continuity and sample pull tested. The Husky CP12HW09.5 3/4" M NPTF By 9.5-Foot EagleFlex Black Hardwall Gasoline Hose with Permanent Couplings comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES16
  • WIDTH INCHES2-1/2
  • LENGTH INCHES114
  • SIZE3/4"M NPTF x 9-1/2'
  • TYPEEagleFlex Hardwall
  • DESCRIPTIONGas Hose
  • HOSE LENGTH FEET9-1/2
  • MAX PSI150
  • WEIGHT LBS5.57
  • PACKAGE QUANTITY1
  • CONSTRUCTIONBlack Nitrile
  • COLOR FINISHBlack
  • COUPLING SIZE--
  • MANUFACTURERS PART NUMBERCP12HW09.5
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 3/4"M NPTF x 9-1/2' EagleFlex Black Hardwall Gas Hose w/Permanent Couplings - CP12HW09.5

Husky 3/4"M NPTF x 9-1/2' EagleFlex Black Hardwall Gas Hose w/Permanent Couplings - CP12HW09.5

Item #: WBB1871984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top