Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 5/8" x 9' EagleFlex Black Hardwall Gas Hose w/3/4"M NPTF Permanent Couplings-CP10HW09

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Husky 5/8" x 9' EagleFlex Black Hardwall Gas Hose w/3/4"M NPTF Permanent Couplings-CP10HW09

Item #: WBB1871979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.63 Save up to 23%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Husky 5/8" x 9' EagleFlex Black Hardwall Gas Hose w/3/4"M NPTF Permanent Couplings, Black - CP10HW09

The Husky CP10HW09 5/8" By 9-Foot EagleFlex Black Hardwall Gasoline Hose with 3/4" M NPTF Permanent Couplings 5/8" by 9-foot Hardwall gasoline hose Recommended anywhere a hardwall hose is required Recommended for all gasoline blends, diesel, leaded, unleaded gasoline, E15 Ethanol and B-20 Biodiesel Designed for durability, flexibility and easy handling All curb pump hose assemblies are 100% pressure tested, inspected for electrical continuity and sample pull tested. The Husky CP10HW09 5/8" By 9-Foot EagleFlex Black Hardwall Gasoline Hose with 3/4" M NPTF Permanent Couplings comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES16
    • WIDTH INCHES2-1/2
    • LENGTH INCHES108
    • SIZE5/8" x 9"
    • TYPEHardwall
    • DESCRIPTIONGas Hose
    • HOSE LENGTH FEET9
    • MAX PSI150
    • WEIGHT LBS4.55
    • PACKAGE QUANTITY1
    • CONSTRUCTIONBlack Nitrile
    • COLOR FINISHBlack
    • COUPLING SIZE3/4"M NPTF
    • MANUFACTURERS PART NUMBERCP10HW09
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!