discount codeFree shipping over 300

Applied at checkout

Husky 1"M x 1"F Heavy Duty High Flow Swivel - 4860

Husky 1"M x 1"F Heavy Duty High Flow Swivel - 4860

Item #: WBB1871886

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.30 up to 17% OFF

Price: $89.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 1"M x 1"F Heavy Duty High Flow Swivel - 4860

The Husky 004860 1" M x 1" F Heavy Duty / High-Flow Swivel features 360° spherical rotation for easy movement of the nozzle. For use with high flow nozzles with flow rates up to 100 gpm/ 378 Lpm. Raised stainless steel ball bearings provide easy joint movement, greatly improving ease of swivel when used on higher pressure systems. 75% less pressure. The Husky 004860 1" M x 1" F Heavy Duty / High-Flow Swivel comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES2-1/2
  • WIDTH INCHES1-4/5
  • LENGTH INCHES4-3/4
  • SIZE1"M x 1"F
  • TYPEFuel Swivel
  • DESCRIPTIONHigh Flow Swivel
  • MANUFACTURERS PART NUMBER004860
  • BRANDHusky
  • WEIGHT LBS1.15
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1"M x 1"F Heavy Duty High Flow Swivel - 4860

Husky 1"M x 1"F Heavy Duty High Flow Swivel - 4860

Item #: WBB1871886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top