discount codeFree shipping over 300

Applied at checkout

Husky 2" Thread-On Pressure Vacuum Vent w/Internal Screen NPT - 5885

Husky 2" Thread-On Pressure Vacuum Vent w/Internal Screen NPT - 5885

Item #: WBB1871781

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$565.08 up to 26% OFF

Price: $417.95

Quantity

Popular item in this category

Husky 1"M BSPP 1"F NPTF Diesel Exhaust Fluid Inline Swivel - 8510

Usually ships in 5 to 8 days

Not Yet Rated

$299.95

Customers Also Viewed

Husky 2" Thread-On Pressure Vacuum Vent w/Internal Screen NPT - 5885

The Husky 005885 2" Thread-on EVR Pressure and Vacuum Vent with 3" WCP and 8" WCV Internal Screen to protect the pressure plate in the event of a bad bulk drop. The safety over-pressure valve is designed to handle high pressure and high flow conditions. The 005885 is certified to less than 1/3 of the CARBEVR Standard CP-201 to allow installation of (3) P/V vents. The threaded vent cap is easily installed by using the cast-on hex nut. The Husky 005885 2" Thread-on EVR Pressure and Vacuum Vent with Internal Screen, 3" WCP and 8" WCV comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES4-7/8
  • WIDTH INCHES6-1/5
  • LENGTH INCHES5
  • SIZE2"
  • TYPEP/V Vent
  • DESCRIPTIONPressure/Vacuum Vent
  • MANUFACTURERS PART NUMBER005885
  • BRANDHusky
  • WEIGHT LBS1.43
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 2" Thread-On Pressure Vacuum Vent w/Internal Screen NPT - 5885

Husky 2" Thread-On Pressure Vacuum Vent w/Internal Screen NPT - 5885

Item #: WBB1871781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top