discount codeFree shipping over 300

Applied at checkout

Husky 3/4"M x 3/4"F Multi-Plane Swivel Reconnectable Safe-T-Break® w/Scuff Guard - 6310

Husky 3/4"M x 3/4"F Multi-Plane Swivel Reconnectable Safe-T-Break® w/Scuff Guard - 6310

Item #: WBB1871884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$142.88 up to 24% OFF

Price: $107.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 3/4"M x 3/4"F Multi-Plane Swivel Reconnectable Safe-T-Break® w/Scuff Guard - 6310

The Husky 006310 3/4" M Multi-Plane Swivel and 3/4" F Reconnectable Safe-T-Break Combo with Scuff Guard Multi-plane features full 360° spherical rotation for easy movement of the nozzle. The Swivel Sync feature prevents separation failure in the 90° position and the Safe-T-Break is reconnectable and retains UL listing after reconnecting. Dual check valves stops fuel in both directions and separates at less than 225-lbf and 1000.9-N, which minimizes backlash force of separations, reducing damage to equipment. The Husky 006310 3/4" M Multi-Plane Swivel and 3/4" F Reconnectable Safe-T-Break Combo with Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES2-5/8
  • WIDTH INCHES2-1/2
  • LENGTH INCHES6-3/4
  • SIZE3/4"M x 3/4"F
  • TYPESwivel / Safety-T-Break Combo
  • DESCRIPTIONSwivel/Safe-T-Break Combo
  • MANUFACTURERS PART NUMBER006310
  • BRANDHusky
  • WEIGHT LBS1.06
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 3/4"M x 3/4"F Multi-Plane Swivel Reconnectable Safe-T-Break® w/Scuff Guard - 6310

Husky 3/4"M x 3/4"F Multi-Plane Swivel Reconnectable Safe-T-Break® w/Scuff Guard - 6310

Item #: WBB1871884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top