Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® All Season Booster Cables SL-3006, 16'L Cord, Blue/Black, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® All Season Booster Cables SL-3006, 16'L Cord, Blue/Black, 6-PK - Pkg Qty 6

Item #: WBB790628

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$67.95 each

Sold in packages of 6

Price: $407.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bayco® All Season Booster Cables SL-3006, 16'L Cord, Blue/Black, 6-PK

Features:
  • Heavy Duty 400amp All Season Booster Cables - 400amp Side / Top

Product Specifications

    • HEIGHT INCHES10-3/4
    • LENGTH INCHES13-1/4
    • WEIGHT LBS3
    • MANUFACTURERS PART NUMBERSL-3006
    • DEPTH INCHES13-1/4
    • BRANDNightStick®
    • DESCRIPTIONAll Season Booster Cables
    • CORD GAUGE4
    • PACKAGE QUANTITY6
    • CORD LENGTH FEET16
    • WIDTH INCHES3
    • COLOR FINISHBlue/Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!