Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Battery Doc® 2/4/8 Amp 12 Volt Smart Charger/Maintainer - 20085

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Battery Doc® 2/4/8 Amp 12 Volt Smart Charger/Maintainer - 20085

Item #: WBB638670

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Battery Doc® 2/4/8 Amp 12 Volt Smart Charger/Maintainer

2/4/8 Amp 12 Volt Smart Charger/Maintainer features fully automatic start technology with new electronic switching control technology. 7-step charging program (Stages: Refresh, Soft Start, Bulk Charge, Absorption, Equalizing, Analysis and Float). LED indicates the selected charging rate (2, 4 or 8 amps). Features water-resistant enclosure with coating to protect circuit board. Automatically detects defective batteries. Thermal resistor automatically senses the internal temperature of the charger to avoid damages due to over-heating or high ambient temperature. Voltage surge and short circuit protected. Includes 6 foot AC cable, 8 foot DC cable, alligator clips and ring terminal harness for multiple applications. UL and cUL approved.

Product Specifications

    • DEPTH INCHES--
    • AMPS2,4,8
    • COLOR FINISHBlack
    • VOLTAGE12 Volt
    • MANUFACTURERS PART NUMBER20085
    • DESCRIPTIONCharger/Maintainer
    • HEIGHT INCHES--
    • WIDTH INCHES--
    • TYPESmart
    • BRANDBattery Doctor
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!