Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NOCO Heavy-Duty Boost Battery Clamps - GBC001

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

NOCO Heavy-Duty Boost Battery Clamps - GBC001

Item #: WBB2243029

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.95 Save up to 23%
Price: $ 23.95
Product Information
Customer Review
Product Q&A
Accessories
NOCO Heavy-Duty Boost Battery Clamps - GBC001

NOCO HD Battery Clamps feature a heavy-duty clamp design for automotive, marine, RV and truck applications. A robust and rugged design for jump starting both top and side post batteries. Designed to efficiently transfer maximum current flow with minimal power loss, and silicone insulation for heat stability and flexibility in cold weather applications.

  • Heavy-duty battery clamp design for most automotive, marine, RV, and truck applications.
  • A robust and rugged design for jump starting both top and side post batteries.
  • Made from durable, heat stabilized 8AWG silicone wire that maintains its flexibility in cold weather environments.
  • Designed to efficiently transfer maximum current flow with minimal power loss.
  • Compatible with UltraSafe Lithium Jump Starter models: GB20, GB30 and GB40.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES23
    • INPUTBoost Female Connector
    • MANUFACTURERS PART NUMBERGBC001
    • OUTPUTHeavy-Duty Boost Clamps
    • DESCRIPTIONBoost HD Clamps
    • WEIGHT LBS1.2
    • FOR USE WITHGB20, GB40
    • BRANDNOCO
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!