Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NOCO 6-Volt Snap-Top Battery Box - HM306BKS - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

NOCO 6-Volt Snap-Top Battery Box - HM306BKS - Pkg Qty 6

Item #: WBB2243020

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.94 Save up to 55%
$9.00 each

Sold in packages of 6

Price: $54.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NOCO 6-Volt Snap-Top Battery Box - HM306BKS

The HM306BKS Snap-Top Battery Box is a battery storage solution for sizes 6-volt Automotive, Marine, and RV batteries. It features locking tabs to fasten the cover securely to the battery case, reinforced plastic handles to prevent cracking during battery relocation, and allows adequate ventilation of battery acid vapors. This rugged battery box maintains its impact properties down to minus 20°F, as well as, resistant UV, oil, gas and other contaminants. Perfect installation in a car, boat, camper, motorhome, trailer, or caravan, as well as, generator equipment.

  • Designed for a single 6-volt battery.
  • Locking tabs to fasten the cover securely to the battery case.
  • Impact and UV resistant, plus heavy-duty carrying handles.
  • Fully ventilated to release battery gasses safely.
  • Meets Coast Guard (USCG) Code of Federal Regulations 183.420.
  • Meets American Boat and Yacht Council (ABYC) E-10.7.
Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES12.4
    • INSIDE LENGTH INCHES10.6
    • INCLUDES6V Battery Box, 54-Inch Battery Box Strap
    • BRANDNOCO
    • APPROVALSUSCG 183.420. , ABYC E-10.7.
    • PACKAGE QUANTITY6
    • COLOR FINISHBlack
    • LENGTH INCHES14.1
    • INSIDE HEIGHT INCHES11.2
    • CABLE PORT QUANTITY4
    • MANUFACTURERS PART NUMBERHM306BKS
    • DESCRIPTIONSingle 6V Battery Box
    • WEIGHT LBS2.6
    • WIDTH INCHES10.6
    • CONSTRUCTIONUV Resistant Plastic
    • FOR USE WITH6-Volt Battery
    • TYPEBattery Box
    • INSIDE WIDTH INCHES7.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed