Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Air Mass Sensor - 158-0887

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Beck/Arnley Air Mass Sensor - 158-0887

Item #: WBB1451209

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Air Mass Sensor - 158-0887

Sensors are specifically designed for the applications specified for a quick replacement repair. Quality products that are critical for smooth operation and fuel efficiency. Advanced thermoplastics, optimized designs, durable over entire RPM range all assure long life and peace of mind.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER158-0887
    • DESCRIPTIONAir Mass Sensor
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed