Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Knock Sensor - 158-1017

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Beck/Arnley Knock Sensor - 158-1017

Item #: WBB1451716

Sold By: globalindustrial.com

Expected ship date 05/11/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Knock Sensor - 158-1017

Sensor mounted near the cylinder bores in the cylinder block. Used to detect engine knocking and to retard the ignition correspondingly in order to prevent engine damage. Restores your engine from making knocks or noise.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER158-1017
    • DESCRIPTIONKnock Sensor
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed