Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Thermostat - 143-0795

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Beck/Arnley Thermostat - 143-0795

Item #: WBB1451321

Sold By: globalindustrial.com

Expected ship date 05/25/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Thermostat - 143-0795

Temperature-controlled valve located in the hot leg between engine and radiator, often mounted on the cylinder head. Controls the flow of coolant through the radiator and regulating heat dissipation. The thermostat allows the engine to reach its operating temperature as quickly as possible; this reduces oil dilution, cylinder bore wear, fuel consumption, exhaust emission, and improves the efficiency of the heating system. Self cleaning and includes a long stroke for maximum cooling.

Product Specifications

    • MANUFACTURERS PART NUMBER143-0795
    • DESCRIPTIONVehicle Thermostat
    • BRANDBeck/Arnley
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed