Zing "Vehicle Safe – Discharged" Text Sign, Window Mount, 10" x 7", Green
Write a Review
|
Questions & Answers (0)
Product Description
Ensure safety and clear communication around electric vehicles with this 10" x 7" plastic sign, featuring bold VEHICLE SAFE - DISCHARGED messaging in green for clear visibility. Made from durable plastic, this sign includes three pre-drilled holes: a center hole for easy window mounting and two corner holes for attaching to a barricade chain with cable ties. Ideal for indicating that an EV has been safely discharged, it helps create a safe work zone during maintenance or repairs. Built to withstand both indoor and outdoor environments, this sign provides reliable information for EV safety protocols.
PRICE
$13.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 7 in |
Product Details
| Type | Warning Sign |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Electric Vehicle Warning Sign |
| Color | Green |
| Manufacturers Part Number | 2656 |
| For Use With | Electric Vehicles |
| Brand | Zing |