Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203399

MPN #: VEL132X

Velcro® Self-Grip Straps, 3/4"W x 75"L, Black, 1/Pack

Product Description
The fastest, easiest way to bundle wires, cords etc.

Features:
  • Hook on one side, loop on the other
  • Straps securely attach to themselves
PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75
Width3/4 in

Product Details

Manufacturers Part NumberVEL132X
TypeSelf Grip Straps
Package Quantity1
ColorBlack