Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2078979

MPN #: VEM31107

Baldor-Reliance VEM31107 .5HP 3600RPM 56C Frame 3PH 230/460V, ODp,C-Face footless,Premium Efficiency

Product Description
Baldor-Reliance VEM31107 .5HP 3600RPM 56C Frame 3PH 230/460V, ODP, C-Face Footless, Premium Efficiency

Baldor-Reliance 3-Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, ball bearings, heavy duty steel and cast iron frames. Super-E® motors have NEMA Premium® Efficiency and a 3 year warranty.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • And other General Purpose 3-Phase applications
PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Footless
Power Factor at Full Load78
Degree of ProtectionIP22
Phase3
Manufacturers Part NumberVEM31107
EnclosureODP
Service Factor1.25
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Efficiency TypePremium
Frame56C
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency73.4
Nameplate RPM3450 rpm
Full Load Amps1.6/.8 A
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Warranty

Warranty3 yr