Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gizmo Engineering

Model # :WBB769823

MPN #: VC-S-0.75

Gizmo Engineering Vent Cap Slip Mount - 0.75", PVC, Schedule 40, Electrical Grade

Product Description
All Plastic MUSHROOM STYLE Vent Cap. Corrosion proof. Keeps out debris, rain small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Slip Vent Caps offer a robust, all-plastic solution for protecting tanks, enclosures, and piping systems while maintaining critical airflow. Designed with a distinctive "mushroom" profile, these caps serve as a reliable barrier against environmental contaminants like rain, debris, airborne seeds, and small creatures. Their slip-fitting connection allows for a secure, non-threaded installation onto standard pipe sizes, making them a preferred choice for rapid deployment in industrial and commercial settings.

Gizmo Slip Vent Caps are commonly used on chemical storage tanks, potable‑water reservoirs, vent stacks, exhaust pipes, and ventilated machine cabinets where reliable passive breather protection is required. The all‑plastic construction is corrosion‑proof and suitable for contact with potable water, meeting FDA and EPA‑aligned standards for screened venting.

PRICE
$10.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width2 in
Height2 in
Weight0.2 lbs
Thread3/4 NPT, Slip Mount in
Drum Plug Opening3/4 in
Diameter3/4 in

Product Details

TypeVent Cap, Slip Mount, 0.75"
Body MaterialPVC
ColorGray & White
Temperature Range-40 to 150 °F
Male or FemaleMale
MaterialPolyvinyl Chloride
Package Quantity1
Manufacturers Part NumberVC-S-0.75
BrandGizmo Engineering

Warranty

Warranty2