x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Versa-Rack For CDs, 8 Step Design, White, 84-8SH-CD/DVD

Marv-O-Lus Versa-Rack For CDs, 8 Step Design, White, 84-8SH-CD/DVD

Item #: WBB1191053

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$173.00 up to 13% OFF

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Versa-Rack For CDs, 8 Step Design, White, 84-8SH-CD/DVD

Versa-Racks are designed to grab your customer's eyeand to give you greater capacity in tight spaces. Eight wire shelves tilt back to make it easier for customers to browse so you can sell more CDs. The 32 separate pockets can hold up to a total of 256 CDs. Durable casters give you the freedom to easily move your display anywhere you'll sell more CDs (near the checkout area, outside for sidewalk sales and in the front of the store just to name a few). Heavy-duty steel tubing is built to last many years.

Features:
  • White powder-coat finish
  • Integrated wire sign holder
  • Holds up to 256 CDs
  • Dimensions: 65"H x 24"W x 22" Deep (at bottom)
  • Pocket Dims: 3-3/4" deep x 5-3/4 wide

  • MANUFACTURERS PART NUMBER 84-8SH-CD/DVD
  • STYLE 8 Step Design
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • HEIGHT INCHES 65
  • CONSTRUCTION Steel
  • COLOR White
  • DESCRIPTION Versa-Rack For CDs
  • DEPTH INCHES 22
  • WIDTH INCHES 24
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 27, 2014

    Good product
    Your review:
    CD rack for displaying cds. I have 2 others that I purchased 4 years ago and have done me well. I ship them to several locations through out the year and have held up well.
Product Q & A

There are no questions for this product.

Popular item in this category

Marvolus 32-Hook Double Sided Marvelous Merchandiser Floor Display, Unassembled

Item #: B2732768

Not Yet Rated

Usually ships in 3 to 6 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Versa-Rack For CDs, 8 Step Design, White, 84-8SH-CD/DVD

Marv-O-Lus Versa-Rack For CDs, 8 Step Design, White, 84-8SH-CD/DVD

Item #: WBB1191053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant