Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136041

MPN #: 99V60S106

Ingersoll Rand® Vertical Grinder w/ 6" Wheel, 1/2" Air Inlet, 6000 RPM, 3 HP

Product Description
Ingersoll Rand® Pro Series are tough, easy to handle, and ready to tackle any project you need them for. They are specially designed for heavy duty applications. With their superior power output, they are best suited for big tasks involving heavy material removal in foundries, welding shops, fabrication facilities, steel mills or shipyards.

Features:
  • Power: The 99 Series Vertical Grinder sports a powerful vane motor and an ideal power-to-weight ratio
  • Safety: The included guard on the 99 Series block sparks and debris from flying back at you, while the locking throttle lever prevents accidental throttle operation
  • Reliable: Made with you in mind, the 99 Series Vertical Grinder is a trusted tool that will last you years to come
  • Handle Material : Composite


PRICE
$1,209.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Weight10.8 lbs
Collet Size5/8"
Hose Size Inside Diameter3/4"
Max Wheel Diameter6"

Product Details

RPM6000 rpm
CFM84 CFM
Horsepower3 HP
ColorSilver
Air Inlet Thread Size (NPT)1/2" in
Tool TypeVertical Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
MaterialSteel, Metal
DescriptionVertical Grinder
Package Quantity1
Manufacturers Part Number99V60S106
Free Speed6000 rpm
ExhaustSide
BrandIngersoll Rand

Warranty

Warranty1 yr