This 11" x 14" heavy duty steel frame has a top opening making sign replacement easy. The frame is fitted with a post top adapter which slips onto the top of any 2.5" diameter retractable barrier making it easy to add signage to your customer queue system. Fits Global, Queue Solutions, Tensator and QueueWay brand retractable barriers.
Vertical Heavy Duty Sign Frame, Black, 11" x 14"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 14 in |
Product Details
| Type | Sign Frame |
| Material | Steel |
| Description | Sign Frame With Adapter |
| Color | Black |
| Brand | Queue Solutions |