x

Take 15% off your entire order!

Offer applied at checkout

+

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

Item #: WBB313209

(2)

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$369.00 up to 14% OFF

Price: $316.34

Save $15.82 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Harnesses, DBI/SALA 1107977

ExoFit™ Vest-Style Harness - Model # 1107977. Back D-ring, quick connect buckle leg straps, built-in comfort padding (size Large).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


  • COLOR FINISH Blue/Gray
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Vest-Style Harness
  • MANUFACTURERS PART NUMBER 1107977
  • MATERIAL(S) Polyester Web
  • SIZE L
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose
  • WEIGHT LBS 3.40 lb
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT No
  • RING TYPE Back D-Ring
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 12, 2016

    Excellent Harness
    Your review:
    This is one of the best harnesses we have ever purchased. It is not easily tangled making it easy to get proper fit. it is comfortable to wear over long periods.
  • Reviewer: Anonymous

    Date: October 12, 2016

    ExoFit Vest Harness
    Your review:
    Would recommend.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

Item #: WBB313209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant