x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit™ Vest Harness 1109355, Back D-Ring, Belt Loops, Tongue Buckle, M

3M™ DBI-SALA® ExoFit™ Vest Harness 1109355, Back D-Ring, Belt Loops, Tongue Buckle, M

Item #: WBB825069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$353.00 up to 11% OFF

Price: $312.95

Save $15.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FallTech® Harness/Lanyard Combination Set

FallTech® Harness/Lanyard Combination Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17550

Protecta®® FIRST™ Vest-Style Harness, AB17550

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® ExoFit™ Vest Harness 1109355, Back D-Ring, Belt Loops, Tongue Buckle, M1109355

ExoFit™ is the design that changed what workers expect from a harness. It's our original comfort fit harness, with a single piece of material that wraps around you in the shape of an X. It dons without tangling and provides comfortable security. ExoFit™ remembers your adjustments. Snap three buckles and you're ready to work. Shoulder, hip and leg padding is built-in so it can't slip. A breathable lining guarantees you'll stay dry and comfortable all day.
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Quick connect chest strap
  • Tongue buckle leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)

  • COLOR FINISH Blue
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Vest-Style Harness
  • MANUFACTURERS PART NUMBER 1109355
  • MATERIAL(S) Polyester Web
  • SIZE M
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT No
  • RING TYPE Back D-Ring
  • PAD No Pad
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ Vest Harness 1109355, Back D-Ring, Belt Loops, Tongue Buckle, M

3M™ DBI-SALA® ExoFit™ Vest Harness 1109355, Back D-Ring, Belt Loops, Tongue Buckle, M

Item #: WBB825069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant