Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825148

MPN #: 7100188754

3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113034, Front/Back D-rings, M

Product Description
3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113034, Front/Back D-rings, M1113034

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX™.
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Lightweight aluminum front D-ring
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Loops for body belt
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
PRICE
$739.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

Ring TypeBack & Front D-Rings
Webbing MaterialPolyester
Side D RingNo
Padding LocationHip, Leg, Shoulder
Chest Connection TypeDuo-Lok™ Quick Connect
MaterialPolyester Web
Manufacturers Part Number7100188754
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeClimbing Harness
BeltNo
PadHip Pad, Leg Pads, Shoulder Pads
ColorGray
SeriesExoFit NEX
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
D-RingBack, Front
DescriptionExoFit NEX™ Vest Style Climbing Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver