Vesuvio Cap Style Dome Hard Hat Nylon/Fiber Resin Shell, 4-PT Suspension, Rachet Adjustment, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed primarily for applications where high ambient temperatures and molten material is of a risk. The shell is made of a special Nylon resin mixed with fiber offering an exceptional protection against impacts and ambient high heat up to 400° Fahrenheit (200° C). The rain trough free shell is narrow allowing the addition of all types of accessories and welding shields.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 280-HP851R-11 |
| Brand | PIP |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |