Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2330412

MPN #: VFSWDL3504

Baldor VFSWDL3504, Food Safe, IP69, .5HP, 1740RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1

Product Description
Baldor-Reliance Food safe IP69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety.

Stainless Steel
  • An all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs.

Encapsulation/Potted Leads
  • Hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding.

Shaft Seals
  • Our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray.

Rotatable Conduit Box
  • The middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.

PRICE
$2,149.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41 lbs
Shaft Length1.875 in
Shaft Diameter0.625 in

Product Details

Mounting LocationFace
MaterialStainless Steel
Phase1
Manufacturers Part NumberVFSWDL3504
EnclosureTEFC
DesignN
Service Factor1.15
Bearing Drive EndSealed Bearing
BrandBaldor-Reliance
RPM1800 rpm
Efficiency0.7
Horsepower1/2 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationAny °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Amps3.5 A
DutyContinous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsUR, CSA