Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB899523

MPN #: VFTS-1530

BK Resources VFTS-1530 18 Ga Filler Table 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 15x30

Product Description
This Stainless Steel Filler Table features an 18 Ga. T-430 stainless steel top, with 1-1/2" rear turn-up and front no-drip edge. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 15"W x 30"D x 35"H.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth30 in
Height35 in
Weight Capacity800 lbs
Weight38 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeFiller Table
Number of Legs4
ColorSilver
StyleUndershelf & Backsplash
Leg StyleRound Tubular Leg
Number of Shelves1
MaterialGalvanized Steel
Leg TypeFixed
Manufacturers Part NumberVFTS-1530
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
Top Material430 Stainless Steel
BrandBK Resources

Compliance & Certifications

CertificationsNSF