BK Resources VFTS-1830 18 Ga Filler Table 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 18x30
Write a Review
|
Questions & Answers (0)
Product Description
This Stainless Steel Filler Table features an 18 Ga. T-430 stainless steel top, with 1-1/2" rear turn-up and front no-drip edge. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 18"W x 30"D x 35"H.
PRICE
$205.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 800 lbs |
| Weight | 41 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Filler Table |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Material | Galvanized Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | VFTS-1830 |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | NSF |