Tripp Lite VGA with Audio over Cat5/Cat6 Extender Kit, Box-Style Transmitter & Receiver with EDID, Up to 1000 ft., TAA
Tripp Lite's B130-101A-2 allows you to extend a 1920 x 1440 (60Hz) video and audio signal up to 500 ft., or a 1024 x 768 (60Hz) video and audio signal up to 1,000 ft., when using 24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6). The range and number of monitors/speakers can be further expanded by adding B132-110A repeater units. Connect up to 3 repeaters, with the B130-101A-2 receiver at the end of the chain, for a total of 4 sets of monitors and speakers. A 1920 x 1440 (60Hz) Video and Audio signal can be extended up to 500 ft. from the first repeater in the chain to the last receiver. A 1024 x 768 (60Hz) Video and Audio signal can be extended up to 1,000 ft. from the first repeater in the chain to the last receiver. For optimal image quality between 500 and 1,000 ft., use Zero-Skew cable, such as Tripp Lite P524-01K. The transmitter unit features functionality that allows for the EDID information from a connected display to be copied and sent to the connected computer, providing optimal compatibility. The remote (Receiver) unit features built-in Equalization and Gain controls to adjust the video image. Includes mounting hardware for both local and remote units, allowing them to be wallmounted, rackmounted or pole mounted. Ideal for digital signage situations, such as retail, schools, churches, etc.
Tripp Lite VGA with Audio over Cat5/Cat6 Extender Kit, Box-Style Transmitter & Receiver with EDID
|
Questions & Answers (0)
Product Description
PRICE
$229.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Extender Kit |
| Technology | VGA/SVGA; Stereo Audio |
| Material | PVC, Metal |
| Connector End 1 Type | (2) HD15 (FEMALE), RJ45 (FEMALE), (2) 3.5MM (FEMALE) |
| Package Quantity | 1 Kit |
| Description | VGA with Audio over Cat5/Cat6 Extender Kit |
| Color | Black |
| Manufacturers Part Number | B130-101A-2 |
| Connector End 2 Type | HD15 (FEMALE), 3.5MM (FEMALE), RJ45 (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 1 yr |