Tripp Lite VGA with Audio over Cat5/Cat6 Extender, Box-Style Receiver, Up to 1000 ft., TAA
Tripp Lite's B132-100A works with a B132-002A-2 or B132-004A-2 local transmitter unit to extend a 1920 x 1440 (60Hz) Video and Audio signal up to 500 ft., or a 1024 x 768 (60Hz) Video and Audio signal up to 1,000 ft.. 24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6), is required to achieve maximum distance and resolution. For optimal image quality between 500 and 1,000 ft., use Zero-Skew cable, such as Tripp Lite P524-01K. Features built-in Equalization and Gain controls to adjust the video image. Includes mounting hardware that allows unit to be wallmounted, rackmounted or pole mounted. Ideal for digital signage situations, such as retail, schools, churches, etc. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.
Tripp Lite VGA with Audio over Cat5/Cat6 Extender, Box-Style Receiver, Up to 1000 ft., TAA
|
Questions & Answers (0)
Product Description
PRICE
$169.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Extender |
| Technology | VGA/SVGA; Stereo Audio |
| Material | PVC, Metal |
| Connector End 1 Type | RJ45 (FEMALE) |
| Package Quantity | 1 |
| Description | VGA with Audio over Cat5/Cat6 Extender |
| Color | Black |
| Manufacturers Part Number | B132-100A |
| Connector End 2 Type | HD15 (FEMALE), 3.5MM (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 1 yr |