Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212051

MPN #: 7000123345

3M™ VHB™ 4930 Tape, 1" x 72 Yds. 25 Mil, White - Pkg Qty 9

Product Description
3M™ VHB™ Tape 4930 is a double-sided tape comprised of a general-purpose acrylic adhesive with a firm, foam core that delivers a total thickness of 25 mil (0.6 mm) when applied and requires no fixturing or curing time. Engineered to be strong, it can replace rivets, welds, and screws while providing faster production by eliminating the need for drilling, welding, grinding, and project cleanup. Offering seamless joining and minimal surface preparation, this easy-to-use bonding method keeps surfaces smooth and enhances the appearance of applications involving thin, lightweight, and dissimilar materials. Providing adhesion to a broad range of materials from metals, glass, and other high surface energy substrates, the advanced closed-cell acrylic technology provides secure bonding that protects against water and seals tightly for long-term durability. It performs in applications for short-term use (up to four hours) at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C). These attributes make 3M™ VHB™ Tape 4930 a reliable choice to take on a variety of bonding and sealing applications in transportation, signage, displays, general industrial, appliance, and electronics. Discover the many ways to apply the powerful bonding potential of 3M™ VHB™ Tape 4930. Convenience Meets Extreme Bonding Power Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.

Recommended Applications:
  • Metal, glass and high surface energy (HSE) substrates
  • Decorative material and trim
  • Nameplates and logos
  • Electronic displays
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 4950 Family of 3M™ VHB™ Tapes 3M™ VHB™ Tape 4930 is in the 4950 family of 3M™ VHB™ Tapes. This family of 3M™ VHB™ Tapes utilize a general purpose adhesive on both sides of a firm type foam core. They are specifically designed for good adhesion to metals, glass and other high surface energy materials. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels. An Unconventional Foam Tape 3M™ VHB™ Tapes were invented in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.

PRICE
$2,969.55  Sold in packages of 9 / $329.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness25

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity9
DescriptionVHB Tape
ColorWhite
Manufacturers Part Number7000123345
GradeGeneral Purpose
Brand3M