Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance.
Worldwide Electric Vertical Hollow Shaft Motor, 100 HP, 1800 RPM, 460V, 404TP Frame, P-Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance.
IP23 protection Weather Protected (WPI) enclosure with rodent screens 1.15 service factor Class F insulation Vertical P base Premium efficiency Inverter duty, 10:1 variable torque Spike resistant wiring per NEMA MG-1 Part 31 120V space heater Part winding start (PWS) (Single voltage, 50-75 HP) Double-thrust bearing design (100‚ 300 HP) for deeper well applications Winding RTDs (125-500 HP) Gray epoxy paint for cooler surface temperature Epoxy coated rotor and windings VPI treated windings Felt endbell seal to protect from pump seal failure High-thrust bearing design, oil lubrication (40, 300 HP) Re-greasable bottom bearing Ball-type non-reversing ratchet Standard coupling size included 2-year warranty
Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Vertical Hollow Shaft WPI Motors are designed for deep well pumps and cooling tower applications, offering high torque and reliable outdoor performance.
PRICE
$18,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1455 lbs |
| Frame Size | 404TP |
| Keyway Dimension | 3/8 in² |
Product Details
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 100 HP |
| Frame | 404TP |
| Hertz | 60 Hz |
| Enclosure Type | (WPI) Weather Protected |
| Voltage | 460 V |
| Full Load Efficiency | 95.4 |
| Phase | 3 |
| Manufacturers Part Number | WPEVHS100-18-460-404TP-DB-16.5 |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |