Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibco Vibrators

Model # :WBB261309

MPN #: BBS-100

Vibco Silent Pneumatic Turbine Vibrator - BBS-100

Product Description
BBS series Silent Turbine Vibrator, speed 12000 VPM, 3.5 CFM, at 60 PSI, with 20 lbs of force, threaded exhaust port. No lubrication required.

PRICE
$175.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.625 in
Width3.25 in
Height2 in
Dimension F0.3125 in
Dimension C0.3125 in
Dimension A2.625 in
Dimension S1 in
Dimension G1.125 in
Force Weight20 lbs
Max Weight Material in Bin200 lbs

Product Details

CFM @ 60 PSI3.5 CFM
SeriesBBS
Adjustable Speed OptionYes
Enclosure TypeTotally Enclosed
SpeedVPM @ 60 PSI12000
MaterialCast Iron Threaded Exhaust
Manufacturers Part NumberBBS-100
Inlet1/8-NPT
Force Newtons89 N
Decibels66
BrandVibco Vibrators