Vibco Silent Pneumatic Turbine Vibrator - BVS-250
|
Questions & Answers (0)
Product Description
BVS series Silent Turbine Vibrator, speed 7200 VPM, 9 CFM, at 80 PSI, with 480 lbs of force, threaded exhaust port. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$329.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5625 in |
| Width | 6.75 in |
| Height | 3.9375 in |
| Dimension F | 0.875 in |
| Dimension C | 0.5 in |
| Dimension A | 5 in |
| Dimension G | 2.3125 in |
| Dimension R | 1.625 in |
| Force Weight | 480 lbs |
| Max Weight Material in Bin | 4800 lbs |
Product Details
| CFM @ 60 PSI | 8 CFM |
| Series | BVS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5200 |
| Outlet | 3/8" NPT |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 7200 |
| Manufacturers Part Number | BVS-250 |
| Inlet | 1/4-NPT |
| Force Newtons | 2136 N |
| Decibels | 72 |
| Brand | Vibco Vibrators |