Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831485

MPN #: 351.1-38-19-5/16-55

Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread

Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

PRICE
$4.46

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.75 in
Weight Capacity523 Ft. Lbs. lb-ft
Spring Rate2615 Ft. Lbs./In.
Stud Length0.63 in
Load Capacity Range500 - 1000 Ft. Lbs. lb-ft
Thread5/16-18 in
Max Travel0.20"
Unit of MeasurementInch (Imperial)
Base Diameter1.50 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert MaterialSteel, Zinc Plated, Blue Passivated, Molded In
Manufacturers Part Number351.1-38-19-5/16-55
Cover Plate MaterialSteel, Zinc Plated, Blue Passivated, Molded In
BrandJ.W. Winco