J.W. Winco Vibration/Shock Absorption Mount, Conical, .81" H, 97 Max Load, 253-25-1/4X20-25.4-55
Write a Review
|
Questions & Answers (0)
Product Description
Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
PRICE
$2.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.81 in |
| Weight Capacity | 97 Ft. Lbs. lb-ft |
| Spring Rate | 468 Ft. Lbs./In. |
| Stud Length | 1.00 in |
| Load Capacity Range | 0 - 100 Ft. Lbs. lb-ft |
| Thread | 1/4-20 in |
| Top Diameter | 0.65 in |
| Max Travel | 0.20" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.00 in |
Product Details
| Body Mount Material | NBR Synthetic Rubber (Perbunan), Black, Vulcanized |
| Color | Black |
| Durometer | 55 |
| Country of Origin | Import |
| Insert Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Manufacturers Part Number | 253-25-1/4X20-25.4-55 |
| Cover Plate Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Brand | J.W. Winco |