J.W. Winco, Vibration / Shock Absorption Mounts, Conical Type, 1.50", 146 Max Load
Write a Review
|
Questions & Answers (0)
Product Description
Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet. The parabolic shape of these isolation mounts generates progressive resilience characteristics: Impact and shock effects are absorbed more gently.
PRICE
$4.04
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.77 in |
| Weight Capacity | 145 Ft. Lbs. lb-ft |
| Spring Rate | 374 Ft. Lbs./In. |
| Stud Length | 0.63 in |
| Load Capacity Range | 100 - 250 Ft. Lbs. lb-ft |
| Thread | 5/16-18 in |
| Max Travel | 0.39" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.50 in |
Product Details
| Body Mount Material | Natural rubber (NR), Vulcanized |
| Color | Black |
| Durometer | 55 |
| Country of Origin | Import |
| Insert Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Manufacturers Part Number | 353.1-38-45-5/16-55 |
| Cover Plate Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Brand | J.W. Winco |