Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1776048

MPN #: AJC-D26S-A-1-144745

AJC® Vickers TI-500 Globetrotter Transport Incubator 12V 24Ah Battery

Product Description
Features:

    • AJC® Brand replacement compatible with a Vickers TI-500 Globetrotter Transport Incubator Medical Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 24Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6.9 inches
    • Width: 6.51 inches
    • Height: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Vickers.
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.9 in
Width6.5 in
Height5 in
Weight18.7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage24 A
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D26S-A-1-144745
Compatible Part/Model NumberVICKERS-TI-500 GLOBETROTTER TRANSPORT INCUBATOR
BrandAJC Battery

Warranty

Warranty1 yr