100" Projection Screen(1300 x2270mm) Viewable Size 1240 x2210mm Matt White 16:9 Wall Mount Type, White.
ViewSonic® 100" Projection Screen, 16:9, Wall Mount, Matte White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 89-3/8 in |
| Height | 51-1/4 in |
Product Details
| Type | Projection Screen |
| Mounting Location | Wall |
| Description | 100" Projection Screen |
| Color | White |
| Manufacturers Part Number | PJ-SCW-1001W |
| Brand | ViewSonic |