The ViewSonic® PA503W price-performance projector features 3,600 lumens, native WXGA 1280x800 resolution, and an intuitive, user-friendly design. Exclusive SuperColor technology offers a wider color range for lifelike image projection. The PA503W also features extensive connectivity including HDMI, 2 x VGA in, Composite Video, 1 x VGA output, and Audio in/out. An energy-saving SuperEco feature reduces power consumption by up to 70%, and extends the lamp life by up to 15,000 hours*. With advanced audiovisual features, flexible connectivity options, and an affordable price, the PA503W is ideal for use in education and small business environments.
ViewSonic® PA503W Bright 3600 Lumens WXGA Home & Office Projector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Depth | 8-5/8 in |
| Height | 4-3/8 in |
| Screen Size | 30 - 300 in. |
Product Details
| Type | DLP Projector |
| Color | White |
| Keystone Correction | Vertical ((+/-) 40°) |
| Resolution | 1280 x 800 Pixels |
| Power Source | AC 100V-240V |
| Mounting Location | Table Top / Ceiling |
| Lamp Life | 15000 Hour (ECO Mode), 5000 Hour (Normal Mode) |
| Display Modes | WXGA |
| Description | Bright 3600 Lumens WXGA Home & Office Projector |
| Contrast Ratio | 22,000:1 |
| Manufacturers Part Number | PA503W |
| Aspect Ratio | 16:10 |
| Lamp Type | 200W |
| Throw Ratio | 1.55 - 1.70 |
| Speakers | 2W (x1) |
| Connectivity | HDMI, Mini USB |
| Zoom | 1.1X Optical |
| Brightness | 3,600 lm |
| Brand | ViewSonic |
Warranty
| Warranty | 3 yr |